CS320B - Switch Toggle 3WAY 20A 120/277V Swire BR

Eaton

  • $6.98 (Each)
  • $6.98 (Each)

  • $69.80 (Per 10)

  • $349.00 (Per 50)
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
CS320B
Manufacturer
Eaton
Manufacturer's Part Number
CS320B
Description
Switch Toggle 3WAY 20A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Side Wire, Screw, Brown, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750793 / 00032664750793
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$69.80 (Per 10)
Standard Packaging
$349.00 (Per 50)
Resources
Images
 
 
CS320B - Small Image
 
CS320B - Large Image
 
CS320B - Large Image
 
CS320B - Large Image
Brochures
 
 
CS320B - Brochure
Other Links
 
 
CS320B - Other
 
CS320B - Other
 
CS320B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Toggle 3WAY 20A 120/277V Swire BR
Description
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE BR
extra long description
EWD CS320B Switch Toggle 3Way 20A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS320B
GTIN
00032664750793
UPC
032664750793
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS320B.
Jump To:

Similar Items

Similar items are close alternatives to CS320B, though they may not be 100% alike.

Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These Switches Offer Excellent...
  • Our Part #: CS20AC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC3
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.46) · 50 ($392.31) ·
CS20AC3 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat