CS315W - Switch Toggle 3WAY 15A 120/277V Swire WH

Eaton

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)

  • $799.00 (Per 100)

In-Stock: 2 available locally (Denver, CO) ( change location)
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
CS315W
Manufacturer
Eaton
Manufacturer's Part Number
CS315W
Description
Switch Toggle 3WAY 15A 120/277V Swire WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487804 / 00032664487804
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Carton
$79.90 (Per 10)
Standard Packaging
$799.00 (Per 100)
Stock Availability
Denver
2 (Check another store)
All Stores
503
Resources
Images
 
 
CS315W - Small Image
 
CS315W - Large Image
 
CS315W - Large Image
 
CS315W - Large Image
 
CS315W - Large Image
Brochures
 
 
CS315W - Brochure
Other Links
 
 
CS315W - Other
 
CS315W - Other
 
CS315W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon (Toggle);PVC (Housing)
amperage rating
15
Poles
Single-pole
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.15 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
15 A, 120/277 VAC, SP, Toggle Switch, White, 10 CT;100 PK
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE WH
extra long description
EWD CS315W Switch Toggle 3Way 15A 1
Additional Information
Number of Ways
3
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS315W
GTIN
00032664487804
UPC
032664487804
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.15 lb
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS315W.
Jump To:

Similar Items

Similar items are close alternatives to CS315W, though they may not be 100% alike.

Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver C...
  • MFR Part #: CS15AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($485.90) ·
CS15AC3W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$9.72

Each

QTY:
Each
Add
Toggle Switch, 2 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmi...
  • MFR Part #: CSB20AC3W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.50) ·
CSB20AC3W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS315W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315BW Bryant Electric 00781786174504
CS315W Eaton Wiring Devices 00032664487804
CS315W Hubbell Wiring Device-Kellems 00783585532202
CS315-2W Leviton 00078477815632
CS15AC3W Legrand Pass & Seymour 00785007126518
663WGMH Legrand Pass & Seymour n/a
83200-W Enerlites 883951412135
4093W Hubbell Wiring Device-Kellems n/a
CSB3-20W Leviton 00078477240328
CSB20AC3-W Legrand Pass & Seymour 00785007126297

* All prices subject to change.

Begin Live Chat