CS120GY - Switch Toggle SP 20A 120/277V Swire Gy

Eaton

  • $5.24 (Each)
  • $5.24 (Each)

  • $52.40 (Per 10)

  • $262.00 (Per 50)

In-Stock: 10 available locally (Bartlesville, OK) (change location)

QTY:
Each
Quick Specs
Catalog Number
CS120GY
Manufacturer
Eaton
Manufacturer's Part Number
CS120GY
Description
Switch Toggle SP 20A 120/277V Swire Gy
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Gray, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488283 / 00032664488283
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.24 (Each)
Carton
$52.40 (Per 10)
Standard Packaging
$262.00 (Per 50)
Stock Availability
Bartlesville
10 (Check another store)
Tulsa
12
All Stores
937
Resources
Images
 
 
CS120GY - Small Image
 
CS120GY - Large Image
 
CS120GY - Large Image
 
CS120GY - Large Image
 
CS120GY - Large Image
Brochures
 
 
CS120GY - Brochure
Other Links
 
 
CS120GY - Other
 
CS120GY - Other
 
CS120GY - Other
Features
Current Rating
20 A
Voltage Rating
120/227 V
Material
Thermoset (Body);Nylon (Toggle)
Poles
1
amperage rating
20
Material, Color, and Finish
Contact Material
Silver Alloy
Descriptions
Product Type
Switch
Long Description
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Gray, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/227 V, Switch, Gray
Special Features
Patent Pending Spring Cup Toggle Design for Robust Actuation
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE GY
extra long description
EWD CS120GY Switch Toggle SP 20A 12
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL 20;CSA;Federal Specification Ws-896;Flammability Rating Ul 94v-2
package quantity
1 CT;10 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120GY
GTIN
00032664488283
UPC
032664488283
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.15 lb
Weight per each
0.124
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA wd-1
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,Federal Specification Classification 6241 05
These alternate items can be purchased instead of CS120GY.
Jump To:

Similar Items

Similar items are close alternatives to CS120GY, though they may not be 100% alike.

Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide ...
  • Our Part #: CS20AC1GRY
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC1GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($316.98)
CS20AC1GRY - Pass & Seymour/Legrand

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.34

Each

QTY:
Each
Add
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
  • Our Part #: CS120GRY
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS20AC1GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($63.40) · 50 ($316.98)
CS120GRY - Pass & Seymour/Legrand

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.34

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Thermoplastic (Body);Nylon (Toggle...
  • Our Part #: CS120GY
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS120GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($120.50)
CS120GY - Hubbell Wiring Devices

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS120GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BGRY Bryant Electric 00781786174443
CS120GY Eaton Wiring Devices 00032664488283
CS120GY Hubbell Wiring Device-Kellems 00783585901213
CS120-2GY Leviton 00078477815731
CS20AC1GRY Legrand Pass & Seymour 00785007126570

* All prices subject to change.