AHCL820C - CCL Conn 20A 480V 2P3W, RD&BK

Eaton

  • $76.30 (Each)
  • $76.30 (Each)

  • $763.00 (Per 10)

In-Stock: 1 available locally (West Dallas, TX) (change location)
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
AHCL820C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL820C
Description
CCL Conn 20A 480V 2P3W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760327 / 00032664760327
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.30 (Each)
Standard Packaging
$763.00 (Per 10)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
0
All Stores
26
Resources
Images
 
 
AHCL820C - Small Image
 
AHCL820C - Large Image
 
AHCL820C - Video
Attachments
 
 
AHCL820C - Specification Sheet
Brochures
 
 
AHCL820C - Brochure
Other Links
 
 
AHCL820C - Other
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
EWD AHCL820C CCL Conn 20A 480V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Description
CCL CONN 20A 480V 2P3W, RD&BK
Product Type
CCL Conn 20A 480V 2P3W, RD&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL820C
GTIN
00032664760327
UPC
032664760327
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater DFW RDC Area

Location Stock Available
West Dallas
1 View Store
Wichita Falls
1 View Store

Distribution Centers

Location Stock Available
West Monroe
2 View Store

M-Z

Location Stock Available
Russellville
4 View Store
These alternate items can be purchased instead of AHCL820C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL820C, though they may not be 100% alike.

Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
  • Our Part #: L820C
  • West Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L820-C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($296.94) ·
L820C - Pass & Seymour/Legrand

West Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.69

Each

QTY:
Each
Add
Eaton Arrow Hart Ultra Grip Locking Connector, #14-8 Awg, 20A, Industrial, 480V,...
  • Our Part #: AHL820C
  • West Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL820C-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($542.60) ·
AHL820C - Eaton Wiring Devices

West Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat