AHCL620R - CCL Recp 20A 250V 2P3W BL&BK

Eaton

  • $41.08 (Each)
  • $41.08 (Each)

  • $2,054.00 (Per 50)

In-Stock: 1 available locally (Hobbs, NM) ( change location)
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
AHCL620R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL620R
Description
CCL Recp 20A 250V 2P3W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758423 / 00032664758423
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.08 (Each)
Standard Packaging
$2,054.00 (Per 50)
Stock Availability
Hobbs
1 (Check another store)
Odessa
14
All Stores
610
Resources
Images
 
 
AHCL620R - Small Image
 
AHCL620R - Large Image
 
AHCL620R - Video
Attachments
 
 
AHCL620R - Specification Sheet
Other Links
 
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
 
AHCL620R - Other
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
EWD AHCL620R CCL Recp 20A 250V 2P3W
Description
CCL RECP 20A 250V 2P3W BL&BK
Product Type
CCL Recp 20A 250V 2P3W BL&BK
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L6-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL620R
GTIN
00032664758423
UPC
032664758423
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0.33
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 610

Location search:
These alternate items can be purchased instead of AHCL620R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL620R, though they may not be 100% alike.

Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Com...
  • MFR Part #: L620R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,053.47) ·
L620R - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$41.07

Each

QTY:
Each
Add
Bryant 70620FR|Eatonwd CWL620R|Enerlites 66410BK|Enerlites 66410-BK|Hublwiring 7...
  • MFR Part #: AHL620R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($974.50) ·
AHL620R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$19.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat