AHCL620C - CCL Conn 20A 250V 2P3W-BL&BK

Eaton

  • $32.76 (Each)
  • $32.76 (Each)

  • $1,310.40 (Per 40)

In-Stock: 4 available locally (West Monroe, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
AHCL620C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL620C
Description
CCL Conn 20A 250V 2P3W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755583 / 00032664755583
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.76 (Each)
Standard Packaging
$1,310.40 (Per 40)
Stock Availability
West Monroe
4 (Check another store)
All Stores
468
Resources
Images
 
 
AHCL620C - Small Image
 
AHCL620C - Large Image
 
AHCL620C - Video
Attachments
 
 
AHCL620C - Specification Sheet
Descriptions
Product Type
CCL Conn 20A 250V 2P3W-BL&BK
Description
CCL CONN 20A 250V 2P3W-BL&BK
extra long description
EWD AHCL620C CCL Conn 20A 250V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Special Features
Industrial grd plugs & conns
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 250V, Back, Blue, Black, Ultra grip, Nylon, L6-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 3.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL620C
GTIN
00032664755583
UPC
032664755583
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
Total availability: 468

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
4 View Store
Ruston
1 View Store
West Monroe
4 View Store
These alternate items can be purchased instead of AHCL620C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL620C, though they may not be 100% alike.

Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White...
  • Our Part #: L620C
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L620C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.34)
L620C - Pass & Seymour/Legrand

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • Our Part #: HBL2323
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2323
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,340.70)
HBL2323 - Hubbell Wiring Devices

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add
Locking Device Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL620C
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL620C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($459.20)
AHL620C - Eaton Wiring Devices

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.92

Each

QTY:
Each
Add

* All prices subject to change.