AHCL1530P - CCL Plug 30A 250V 3PH 3P4W BL&BK

Eaton

  • $45.53 (Each)
  • $45.53 (Each)

  • $1,821.20 (Per 40)

In-Stock: 7 available locally (Avondale, AZ) ( change location)
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
AHCL1530P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1530P
Description
CCL Plug 30A 250V 3PH 3P4W BL&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664755552 / 00032664755552
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.53 (Each)
Standard Packaging
$1,821.20 (Per 40)
Stock Availability
Avondale
7 (Check another store)
Phoenix
10
All Stores
482
Resources
Images
 
 
AHCL1530P - Small Image
 
AHCL1530P - Large Image
 
AHCL1530P - Video
Attachments
 
 
AHCL1530P - Specification Sheet
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
CCL PLUG 30A 250V 3PH 3P4W BL&BK
Extra Long Description
EWD AHCL1530P CCL Plug 30A 250V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type
CCL Plug 30A 250V 3PH 3P4W-BL&BK
Special Features
Industrial grd plugs & conns
Additional Information
Dimensions
2.1300 IN X 2.3000 IN X 2.9200 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1530P
GTIN
00032664755552
UPC
032664755552
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.42
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 482

Location search:
These alternate items can be purchased instead of AHCL1530P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1530P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat