AH1234BKB0X - Recp Single Flush 30A 250V 2P3W STR BK

Eaton

  • $19.12 (Each)
  • $19.12 (Each)

  • $478.00 (Per 25)

In-Stock: 1 available locally (West Monroe, LA) ( change location)
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
AH1234BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
AH1234BK-BOX
Description
Recp Single Flush 30A 250V 2P3W STR BK
Eaton Recp Single Flush 30A 250V 2P3W STR BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664005718 / 00032664005718
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.12 (Each)
Standard Packaging
$478.00 (Per 25)
Stock Availability
West Monroe
1 (Check another store)
All Stores
735
Resources
Attachments
 
 
AH1234BKB0X - Specification Sheet
Brochures
 
 
AH1234BKB0X - Brochure
Images
 
 
AH1234BKB0X - Small Image
 
AH1234BKB0X - Large Image
 
AH1234BKB0X - Large Image
 
AH1234BKB0X - Large Image
Other Links
 
 
AH1234BKB0X - Other
 
AH1234BKB0X - Other
 
AH1234BKB0X - Other
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
RECP SINGLE FLUSH 30A 250V 2P3W STR BK
Extra Long Description
EWD AH1234BK-BOX Recp Single Flush
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Recp Single Flush 30A 250V 2P3W Str BK
Product Type
Recp Single Flush 30A 250V 2P3W STR BK
Additional Information
Dimensions
2.1700 IN X 2.2500 IN X 3.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH1234BK-BOX
GTIN
00032664005718
UPC
032664005718
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Packaging
Weight per each
0.39
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketMobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL 498,C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 735

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
4 View Store
Ruston
2 View Store
West Monroe
1 View Store
These alternate items can be purchased instead of AH1234BKB0X.
Jump To:

Similar Items

Similar items are close alternatives to AH1234BKB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to AH1234BKB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH1234BK-BOX Eaton Cooper Lighting 00032664005718
HBL9330 Hubbell Wiring Device-Kellems 00783585015231
5372-S00 Leviton 00078477695395
3801 Legrand Pass & Seymour 00785007380101

* All prices subject to change.

Begin Live Chat