AAL06C1 - Dimmer-Smart Master, All-Load, White, Al

Eaton

  • $46.62 (Each)
  • $46.62 (Each)

  • $279.72 (Per 6)

In-Stock: 8 available locally (Atlanta, GA) (change location)
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
AAL06C1
Manufacturer
Eaton
Manufacturer's Part Number
AAL06-C1
Description
Dimmer-Smart Master, All-Load, White, Al
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, Almond, Ivory, White, 60 HZ, Dimmable Led/CFL, Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Single-Pole, Multi-Location, 300W 730801
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730801 / 00032664730801
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.62 (Each)
Standard Packaging
$279.72 (Per 6)
Stock Availability
Atlanta
8 (Check another store)
All Stores
85
Resources
Images
 
 
AAL06C1 - Small Image
 
AAL06C1 - Large Image
 
AAL06C1 - Large Image
 
AAL06C1 - Large Image
Attachments
 
 
AAL06C1 - Specification Sheet
Brochures
 
 
AAL06C1 - Brochure
Other Links
 
 
AAL06C1 - Other
 
AAL06C1 - Other
 
AAL06C1 - Other
 
AAL06C1 - Other
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
120 V
Descriptions
Product Type
Dimmer-Smart Master, All-Load, White, Al
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
DIMMER-SMART MASTER, ALL-LOAD, WHITE, AL
extra long description
EWD AAL06-C1 Dimmer-Smart Master, A
Special Features
Electronic ('Smart') dimmers
Long Description
Eaton smart dimmer, Flush mounting, 120V, Wire leads, Maintained closure, Almond, ivory, white, 60 Hz, Dimmable LED/CFL, incandescent, halogen, magnetic low voltage, electronic low voltage, Single-pole, multi-location, 300W 730801
Additional Information
dimensions
2.4000 IN X 3.0000 IN X 4.4000 IN
load
ELVHALCFLINCDimmable LEDMLV
Mounting Type
Flush Mount
Manufacturer Information
Manufacturers Part Number
AAL06-C1
Brand
COOPER WIRING DEVICES
GTIN
00032664730801
UPC
032664730801
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Smart dimmer
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
8 View Store

Distribution Centers

Location Stock Available
Phoenix
76 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
1 View Store

* All prices subject to change.

Begin Live Chat