93152B0X - Wallplate 2G Blank Box Mount STD SS

Eaton

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.70 (Per 10)

  • $657.00 (Per 100)

In-Stock: 1 available locally (Monroe, LA) (change location)
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
93152B0X
Manufacturer
Eaton
Manufacturer's Part Number
93152B0X
Description
Wallplate 2G Blank Box Mount STD SS
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, 0.032 In Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664437205 / 00032664437205
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$65.70 (Per 10)
Standard Packaging
$657.00 (Per 100)
Stock Availability
Monroe
1 (Check another store)
West Monroe
102
All Stores
1,663
Resources
Images
 
 
93152B0X - Small Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
 
93152B0X - Large Image
Other Links
 
 
93152B0X - Other
 
93152B0X - Other
 
93152B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Dimensions and Weight
Thickness
0.032 in
Descriptions
Product Type
Wall Plate
extra long description
EWD 93152-BOX Wallplate 2G Blank Bo
Description
WALLPLATE 2G BLANK BOX MOUNT STD SS
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, 0.032 in Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, Blank
Special Features
Opening Configuration 1.31 in Width X 0.76 in Height
Additional Information
package quantity
1 CT;100 PK
Standards Met
RoHS Compliant;NAFTA Compliant
Made in USA
yes
dimensions
4.56 (W) x 4.50 (H) in
Mounting Type
Screw Mount
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93152B0X
GTIN
00032664437205
UPC
032664437205
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Blank wallplate
Packaging
Weight per each
0.2
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,663

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
1 View Store
Ruston
25 View Store
West Monroe
102 View Store
These alternate items can be purchased instead of 93152B0X.
Jump To:

Similar Items

Similar items are close alternatives to 93152B0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS23
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS23
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($120.41) · 200 ($1,204.14) ·
SS23 - Pass & Seymour/Legrand

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat