7504VB0X - Switch Decorator 4WAY 15A 120/277V Iv

Eaton

  • $18.11 (Each)
  • $18.11 (Each)

  • $181.10 (Per 10)

  • $905.50 (Per 50)

In-Stock: 3 available locally (Lufkin, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
7504VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504V-BOX
Description
Switch Decorator 4WAY 15A 120/277V Iv
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 643828
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664643828 / 00032664643828
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Carton
$181.10 (Per 10)
Standard Packaging
$905.50 (Per 50)
Stock Availability
Lufkin
3 (Check another store)
Nacogdoches
7
All Stores
405
Resources
Images
 
 
7504VB0X - Large Image
 
7504VB0X - Large Image
 
7504VB0X - Large Image
 
7504VB0X - Large Image
 
7504VB0X - Small Image
 
7504VB0X - Large Image
Attachments
 
 
7504VB0X - Specification Sheet
Brochures
 
 
7504VB0X - Brochure
Other Links
 
 
7504VB0X - Other
 
7504VB0X - Other
 
7504VB0X - Other
 
7504VB0X - Other
 
7504VB0X - Other
Features
Voltage Rating
120/277 V
amperage rating
15
Poles
4
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V Iv
extra long description
EWD 7504V-BOX Switch Decorator 4Way
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V IV
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 643828
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
7504V-BOX
GTIN
00032664643828
UPC
032664643828
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
These alternate items can be purchased instead of 7504VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504VB0X.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7504V
  • Lufkin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.11)
7504V - Eaton Wiring Devices

Lufkin Availability: In Stock

Total Availability: In Stock

Book Price

$18.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7504VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415I Bryant Electric 00883778101434
7504V Eaton Wiring Devices 00032664643828
7604V Eaton Wiring Devices 00032664647178
94150-I Enerlites 00883951214029
5604-2I Leviton 00078477882665
CA-4PS-IV Lutron Electronics 00784276016377
82070 Morris 00601986820707
2604-I Legrand Pass & Seymour 00785007539233
TM874-I Legrand Pass & Seymour 00785007845006

* All prices subject to change.