7504LAB0X - Switch Decorator 4WAY 15A 120/277V La

Eaton

  • $17.00 (Each)
  • $17.00 (Each)

  • $170.00 (Per 10)

  • $850.00 (Per 50)

In-Stock: 3 available locally (Phoenix, AZ) (change location)
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
7504LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504LA-BOX
Description
Switch Decorator 4WAY 15A 120/277V La
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Thermoplastic, Light Almond, Screw Connection, 1.44 (W) X 1.38 (D) X 3.81 (H) In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750137 / 00032664750137
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Carton
$170.00 (Per 10)
Standard Packaging
$850.00 (Per 50)
Stock Availability
Phoenix
3 (Check another store)
All Stores
376
Resources
Images
 
 
7504LAB0X - Large Image
 
7504LAB0X - Large Image
 
7504LAB0X - Large Image
 
7504LAB0X - Large Image
 
7504LAB0X - Large Image
 
7504LAB0X - Small Image
 
7504LAB0X - Large Image
Attachments
 
 
7504LAB0X - Specification Sheet
Brochures
 
 
7504LAB0X - Brochure
Other Links
 
 
7504LAB0X - Other
 
7504LAB0X - Other
 
7504LAB0X - Other
 
7504LAB0X - Other
 
7504LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Thermoplastic
amperage rating
15 A
Poles
Four-way
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 4 Ways, 15 A, 120/277 V ac, ThermoPlastic, Light Almond, Screw Connection, 1.44 (W) x 1.38 (D) x 3.81 (H) in
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120/277 VAC, 4W, Decorator Switch, Light Almond
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Integrity
extra long description
EWD 7504LA-BOX Switch Decorator 4Wa
Description
SWITCH DECORATOR 4WAY 15A 120/277V LA
Additional Information
Number of Ways
4
Connection Type
Screw
Mounting Type
Screw
dimensions
1.44 (W) x 1.38 (D) x 3.81 (H) in
Standards Met
UL Listed, UL 20;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E
package quantity
1 ct
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
7504LA-BOX
GTIN
00032664750137
UPC
032664750137
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7504LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7504LAB0X.

Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Ba...
  • Our Part #: 7504LA
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7504LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($170.00) ·
7504LA - Eaton Wiring Devices

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat