7504BKB0X - Switch Decorator 4WAY 15A 120/277V BK

Eaton

  • $18.11 (Each)
  • $18.11 (Each)

  • $181.10 (Per 10)

  • $905.50 (Per 50)

In-Stock: 2 available locally (Austin RDC, TX) (change location)
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
7504BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
7504BK-BOX
Description
Switch Decorator 4WAY 15A 120/277V BK
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 644689
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664644689 / 00032664644689
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Carton
$181.10 (Per 10)
Standard Packaging
$905.50 (Per 50)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
340
Resources
Images
 
 
7504BKB0X - Small Image
 
7504BKB0X - Large Image
Attachments
 
 
7504BKB0X - Specification Sheet
Brochures
 
 
7504BKB0X - Brochure
Other Links
 
 
7504BKB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
4
Material
Thermoplastic
Voltage Rating
120/277 V
Descriptions
Product Type
Switch Decorator 4WAY 15A 120/277V BK
extra long description
EWD 7504BK-BOX Switch Decorator 4Wa
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SWITCH DECORATOR 4WAY 15A 120/277V BK
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Black, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644689
Special Features
Box
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7504BK-BOX
GTIN
00032664644689
UPC
032664644689
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 7504BKB0X.
Jump To:

Cross Referenced

These items are similar to 7504BKB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415BK Bryant Electric 00883778101472
7504BK Eaton Wiring Devices 00032664644689
5604-2E Leviton 00078477882771
TM874BK Legrand Pass & Seymour 00785007845037

* All prices subject to change.

Begin Live Chat