7503W - Switch Decorator 3WAY 15A 120/277V WH

Eaton

  • $5.37 (Each)
  • $5.37 (Each)

  • $53.70 (Per 10)

  • $537.00 (Per 100)

In-Stock: 4 available locally (Ruston, LA) ( change location)
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
7503W
Manufacturer
Eaton
Manufacturer's Part Number
7503W
Description
Switch Decorator 3WAY 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, White, Screw Connection, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627712 / 00032664627712
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$53.70 (Per 10)
Standard Packaging
$537.00 (Per 100)
Stock Availability
Ruston
4 (Check another store)
West Monroe
20
All Stores
74,468
Resources
Images
 
 
7503W - Small Image
 
Small Image - Small Image
 
7503W - Large Image
Brochures
 
 
7503W - Brochure
Attachments
 
 
7503W - Specification Sheet
Other Links
 
 
7503W - Other
 
7503W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Current Rating
15 A
Material
Thermoplastic
Poles
Three-way
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color
White
Descriptions
Description
SWITCH DECORATOR 3WAY 15A 120/277V WH
Extra Long Description
EWD 7503W Switch Decorator 3Way 15A
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, White, Screw Connection, 0.21 lb
Product Type
Decorator Switch
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, White
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Additional Information
Connection Type
Screw
Dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Mounting Type
Screw
Number Of Ways
3
Package Quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7503W
GTIN
00032664627712
UPC
032664627712
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight
0.21 lb
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
Standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74,468

Location search:
These alternate items can be purchased instead of 7503W.
Jump To:

Similar Items

Similar items are close alternatives to 7503W, though they may not be 100% alike.

Cross Referenced

These items are similar to 7503W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7503W Eaton 00032664627712
5603-2W Leviton 00078477517284
TM873-W Legrand Pass & Seymour 00785007245462

* All prices subject to change.

Begin Live Chat