7501W - Switch Decorator SP 15A 120/277V WH

Eaton

  • $3.11 (Each)
  • $3.11 (Each)

  • $31.10 (Per 10)

  • $311.00 (Per 100)

In-Stock: 139 available locally (Carlsbad, NM) (change location)
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
7501W
Manufacturer
Eaton
Manufacturer's Part Number
7501W
Description
Switch Decorator SP 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627590 / 00032664627590
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$31.10 (Per 10)
Standard Packaging
$311.00 (Per 100)
Stock Availability
Carlsbad
139 (Check another store)
Lubbock
3,545
All Stores
149,909
Resources
Images
 
 
7501W - Small Image
 
7501W - Large Image
 
7501W - Large Image
 
7501W - Large Image
 
7501W - Large Image
 
7501W - Large Image
Attachments
 
 
7501W - Specification Sheet
Brochures
 
 
7501W - Brochure
Other Links
 
 
7501W - Other
 
7501W - Other
 
7501W - Other
 
7501W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
Poles
1
amperage rating
15
Material, Color, and Finish
Contact Material
Heavy Duty Brass
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 lb
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, White
Description
SWITCH DECORATOR SP 15A 120/277V WH
extra long description
EWD 7501W Switch Decorator SP 15A 1
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Number of Ways
3
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7501W
GTIN
00032664627590
UPC
032664627590
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard grade decorator switch
Packaging
Weight
0.17 lb
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 149,909

Location search:
These alternate items can be purchased instead of 7501W.
Jump To:

Similar Items

Similar items are close alternatives to 7501W, though they may not be 100% alike.

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Bra...
  • Our Part #: 7501WB0X
  • Carlsbad Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7501WB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.10) · 100 ($311.00) ·
7501WB0X - Eaton Wiring Devices

Carlsbad Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.11

Each

QTY:
Each
Add
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The...
  • Our Part #: 870W
  • Carlsbad Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM870W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.73) · 100 ($347.30) ·
870W - Pass & Seymour/Legrand

Carlsbad Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.47

Each

QTY:
Each
Add
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The...
  • Our Part #: 870WG
  • Carlsbad Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM870W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($34.73) ·
870WG - Pass & Seymour/Legrand

Carlsbad Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat