7501LA - Switch Decorator SP 15A 120/277V La

Eaton

  • $3.33 (Each)
  • $3.33 (Each)

  • $33.30 (Per 10)

  • $333.00 (Per 100)

In-Stock: 4 available locally (Mesa, AZ) ( change location)
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
7501LA
Manufacturer
Eaton
Manufacturer's Part Number
7501LA
Description
Switch Decorator SP 15A 120/277V La
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627538 / 00032664627538
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$33.30 (Per 10)
Standard Packaging
$333.00 (Per 100)
Stock Availability
Mesa
4 (Check another store)
Phoenix
0
All Stores
3,996
Resources
Images
 
 
7501LA - Small Image
 
7501LA - Large Image
 
7501LA - Large Image
 
7501LA - Large Image
 
7501LA - Large Image
Attachments
 
 
7501LA - Specification Sheet
Brochures
 
 
7501LA - Brochure
Other Links
 
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
 
7501LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
Material, Color, and Finish
Contact Material
Heavy Duty Brass
Color
Light Almond
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 lb
Features
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, Light Almond
Special Features
Standard Grade;Wiring Type Back and Side Wire;Push Wire
Description
SWITCH DECORATOR SP 15A 120/277V LA
extra long description
EWD 7501LA Switch Decorator SP 15A
Additional Information
Number of Ways
3
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7501LA
GTIN
00032664627538
UPC
032664627538
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
0.2 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,996

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
4 View Store
Mesa
4 View Store
These alternate items can be purchased instead of 7501LA.
Jump To:

Similar Items

Similar items are close alternatives to 7501LA, though they may not be 100% alike.

Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Heavy Duty Bra...
  • MFR Part #: 7501LAB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.30) · 50 ($166.50) ·
7501LAB0X - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat