7501GY - Switch Decorator SP 15A 120/277V Gy

Eaton

  • $3.33 (Each)
  • $3.33 (Each)

  • $33.30 (Per 10)

  • $166.50 (Per 50)

In-Stock: 10 available locally (Denver, CO) (change location)
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
7501GY
Manufacturer
Eaton
Manufacturer's Part Number
7501GY-BOX
Description
Switch Decorator SP 15A 120/277V Gy
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 627859
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627859 / 00032664627859
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$33.30 (Per 10)
Standard Packaging
$166.50 (Per 50)
Stock Availability
Denver
10 (Check another store)
All Stores
1,522
Resources
Images
 
 
7501GY - Small Image
 
7501GY - Large Image
 
7501GY - Large Image
Attachments
 
 
7501GY - Specification Sheet
Brochures
 
 
7501GY - Brochure
Other Links
 
 
7501GY - Other
 
7501GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Thermoplastic
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Height
0.250 IN
Length
39.6
Width
4.600 IN
Depth
5.800
Descriptions
Product Type
Switch Decorator SP 15A 120/277V Gy
1M LCST Dup MMF, 62.5 Fiber
Long Description
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 627859
Duplex Multimode 62.5/125 Fiber Patch Cable (LC/ST), 1M (3 ft.)
Special Features
Box
• Manufactured from 62.5/125 duplex (zipcord) fiber • PVC jacket • Length: 1-meter/Connectors: 2 ST/LC connectors on each end • Insertion loss testing performed on every connector (0.2db typical) and provided with cable • Beveled edge on ends of glass makes insertion of plug a breeze • Fiber made from glass (not a polymer) • Duplex multimode fiber is most commonly used in LAN applications where links are 10-ft. (3.05 m) or less • Fiber optic distributed data interface (FDDI) rated • OFNR (riser rated)
extra long description
EWD 7501GY-BOX Switch Decorator SP
TRIPP N318-01M 1M LCST DUP MMF,62.5
Description
SWITCH DECORATOR SP 15A 120/277V GY
1M LCST DUP MMF,62.5 FIBER
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
media
Yes
Cable Length
3.3 FT
Manufacturer Information
Brand
COOPER WIRING DEVICES
Eaton Power Quality
Manufacturers Part Number
7501GY-BOX
GTIN
00032664627859
UPC
032664627859
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
MISC HUMAN INTERFACE
Type
Standard grade decorator switch
Packaging
Weight
0.080
Weight per each
0.19
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
FDDI and OFNR rated
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Computer Networking (Fiber)
Operating Temperature
-4° to 140°F (-20° to 60°C)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat