732B0X - WP Lampholder MD Base Attachon 660W 250V #14-12awg

Eaton

  • $6.69 (Each)
  • $6.69 (Each)

  • $167.25 (Per 25)

  • $1,672.50 (Per 250)

In-Stock: 4 available locally (Forney, TX) ( change location)
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
732B0X
Manufacturer
Eaton
Manufacturer's Part Number
732-BOX
Description
WP Lampholder MD Base Attachon 660W 250V #14-12awg
Lampholder, 250 V Ac, Molded Plastic, 660 W, 1.6 In Diameter, Hook Mount, 2.53 In Length, #14 to #12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664271809 / 00032664271809
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$167.25 (Per 25)
Standard Packaging
$1,672.50 (Per 250)
Stock Availability
Forney
4 (Check another store)
DFW RDC
7
All Stores
81
Resources
Attachments
 
 
732B0X - Specification Sheet
Images
 
 
732B0X - Small Image
 
732B0X - Large Image
 
732B0X - Large Image
Brochures
 
 
732B0X - Brochure
Other Links
 
 
732B0X - Other
Specifications Sheets
 
 
732B0X - Specification Sheet
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
Molded Plastic
Voltage Rating
250 V ac
Wire Size
#14 to #12 AWG
Dimensions and Weight
Diameter
1.6 in
Length
2.53 in
Descriptions
Description
WP LAMPHOLDER MD BASE ATTACHON 660W 250V #14-12AWG
Extra Long Description
EWD 732-BOX Sckt MedBseAtachon 660W
Features
Sign and Scoreboard Attachon Lampholders Medium Base feature insulation displacement terminals for stranded wire. Lay in wire channels, 1/4 turn twist top speeds installation. One piece terminals and contacts. No rivets or eyelets to loosen due to heat. Sockets are molded of heat-resistant phenolic. 732 is weatherproof — suitable for outdoor use. Snap-in or screw-in panel mounting options. Keyed spring washer prevents rotation of socket after installation.
Long Description
Lampholder, 250 V ac, Molded Plastic, 660 W, 1.6 in Diameter, Hook Mount, 2.53 in Length, #14 to #12 AWG Wire Size
Product Type
Lampholder
Short Description
250 VAC, Medium Base Attachon
Special Features
Lay in Wire Channels;1;4 Turn Twist Top Speeds Installation
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Mounting Type
Hook Mount
Package Quantity
1 ct
Power Rating
660 W
Standards Met
UL Listed;CSA Certified;NOM 426;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
732-BOX
GTIN
00032664271809
UPC
032664271809
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.006
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential
Standard
UL Listed,NOM,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81

Location search:
These alternate items can be purchased instead of 732B0X.
Jump To:

Similar Items

Similar items are close alternatives to 732B0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 732B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
732-BOX Eaton 00032664271809
RL124H Hubbell Wiring Device-Kellems 00883778112249
167 Leviton 00078477107294

* All prices subject to change.

Begin Live Chat