6352WBU - Recp Deco Dup 20A 125V 2P3W B/Swire WH

Eaton

  • $9.82 (Each)
  • $9.82 (Each)

  • $98.20 (Per 10)

  • $491.00 (Per 50)
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
6352WBU
Manufacturer
Eaton
Manufacturer's Part Number
6352W-BU
Description
Recp Deco Dup 20A 125V 2P3W B/Swire WH
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.32 In Length, 0.82 In Width, 4.91 In Height, Nylon/PVC Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664584084 / 00032664584084
Weight per unit
0.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Carton
$98.20 (Per 10)
Standard Packaging
$491.00 (Per 50)
Resources
Images
 
 
6352WBU - Large Image
 
6352WBU - Small Image
 
6352WBU - Large Image
Specifications Sheets
 
 
6352WBU - Specification Sheet
Attachments
 
 
6352WBU - Specification Sheet
Brochures
 
 
6352WBU - Brochure
Other Links
 
 
6352WBU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Width
0.82 in
Height
4.91 in
Descriptions
Product Type
Decorator Duplex Receptacle
extra long description
EWD 6352W-BU Recp Deco Dup 20A 125V
Description
RECP DECO DUP 20A 125V 2P3W B/SWIRE WH
Long Description
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.32 in Length, 0.82 in Width, 4.91 in Height, Nylon/PVC Material, White, Tamper Resistant
Features
Commercial Specification Grade Straight Blade Receptacles - Decorator 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Decorator Duplex Receptacle, White
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Decorator Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
Standards Met
UL Listed;UL Listed to UL 498, File no. E15058;CSA Certified to C22.2, no. 42, File no. 6914, class 6233-01;OM/ANSI Certified;NEC(R) Article 406.11
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
6352W-BU
GTIN
00032664584084
UPC
032664584084
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight per each
0.227
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
cULus Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6352WBU.
Jump To:

Similar Items

Similar items are close alternatives to 6352WBU, though they may not be 100% alike.

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
  • Our Part #: 26352W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 26352-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.60) · 100 ($956.00) ·
26352W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6352WBU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20WHI Bryant Electric 00781786410572
6352W Eaton Wiring Devices 00032664584084
DR20WHI Hubbell Wiring Device-Kellems 00783585127903
16342-W Leviton 00078477788264
16352-W Leviton 00078477819722
T5825-W Leviton 00078477450352
9252W Bryant Electric 00781786741935
DRS15WHI Bryant Electric 00781786410503
RRD15SW Bryant Electric 00883778100178
RRD15W Bryant Electric 00883778100116
1107-9W Eaton Wiring Devices 00032664543142
1107W Eaton Wiring Devices 00032664542787
6242W Eaton Wiring Devices n/a
6252W Eaton Wiring Devices 00032664584039
DR15WHI Hubbell Wiring Device-Kellems 00783585127828
HBL2152OW Hubbell Wiring Device-Kellems 00783585060385
HBL2152WA Hubbell Wiring Device-Kellems 00783585060408
RRD15EW Hubbell Wiring Device-Kellems 00883778301018
5325-W Leviton 00078477233306
CAR-15H-WH Lutron Electronics n/a
NTR-15-WH Lutron Electronics 00027557392853
82016 Morris 00601986820165
26242-W Legrand Pass & Seymour 00785007784411
26252-W Legrand Pass & Seymour 00785007784572
IG26262-W Legrand Pass & Seymour 00785007842159

* All prices subject to change.

Begin Live Chat