5366N - Plug 20A 125V 2P3W STR Autogrip BW

Eaton

  • $38.97 (Each)
  • $38.97 (Each)

  • $389.70 (Per 10)

  • $1,948.50 (Per 50)

In-Stock: 9 available locally (Atlanta, GA) ( change location)
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
5366N
Manufacturer
Eaton
Manufacturer's Part Number
5366N
Description
Plug 20A 125V 2P3W STR Autogrip BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.250 to 0.656 In (Cord) Diameter, #14 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893018058 / 00040893018058
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.97 (Each)
Carton
$389.70 (Per 10)
Standard Packaging
$1,948.50 (Per 50)
Stock Availability
Atlanta
9 (Check another store)
All Stores
489
Resources
Attachments
 
 
5366N - Specification Sheet
Images
 
 
5366N - Small Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Video
Specifications Sheets
 
 
5366N - Specification Sheet
Other Links
 
 
5366N - Other
 
5366N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Nylon
Number Of Wires
3
Terminal Type
Screw
Wire Size
#14 to #10 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.250 to 0.656 in (Cord)
Descriptions
Description
PLUG 20A 125V 2P3W STR AUTOGRIP BW
Extra Long Description
EWD 5366N Plug 20A 125V 2P3W Str Au
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.250 to 0.656 in (Cord) Diameter, #14 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant
Product Type
Straight Blade Plug
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire
Special Features
Angled Body;Grounding
Additional Information
Dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Maximum Operating Temperature
+75 °C
Media
Yes
Minimum Operating Temperature
-40 °C
Package Quantity
1 CT;50 Pk
Resistance Properties
Impact Resistant;Chemical Resistant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
5366N
GTIN
00040893018058
UPC
040893018058
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
5-15R
Standard
NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 489

Location search:
These alternate items can be purchased instead of 5366N.
Jump To:

Similar Items

Similar items are close alternatives to 5366N, though they may not be 100% alike.

Cross Referenced

These items are similar to 5366N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5366NP Bryant Electric 00781786005884
5366N Eaton Wiring Devices 00040893018058
5366-C Leviton 00078477795873
5765BK Legrand Pass & Seymour 00785007576511
PS520PCLBCCV4 Legrand Pass & Seymour n/a
6766 Eaton Wiring Devices 00040893021072
AH5366 Eaton Wiring Devices 00032664737558
66210-BK Enerlites 00883951417345
1512-P Ericson 00782862587010
HBL5366C Hubbell Wiring Device-Kellems 00783585173955
PS5366X Legrand Pass & Seymour 00785007237009
5366 Woodhead 00786788701109
5269NB Bryant Electric 00781786625051
5364B Bryant Electric 00781786731226
5366N Bryant Electric 00781786625518

* All prices subject to change.

Begin Live Chat