35324LA - Phone Jack SGL Flush MNT 4COND STD Ul La

Eaton

  • $3.97 (Each)
  • $3.97 (Each)

  • $59.55 (Per 15)

  • $595.50 (Per 150)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
35324LA
Manufacturer
Eaton
Manufacturer's Part Number
3532-4LA
Description
Phone Jack SGL Flush MNT 4COND STD Ul La
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Flush, Box, Light Almond, Data/Voice Modular Jack, Type 625B4 Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 625B4
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582899 / 00032664582899
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$59.55 (Per 15)
Standard Packaging
$595.50 (Per 150)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
177
Resources
Images
 
 
35324LA - Small Image
 
35324LA - Large Image
 
35324LA - Large Image
 
35324LA - Large Image
Attachments
 
 
35324LA - Specification Sheet
Other Links
 
 
35324LA - Other
 
35324LA - Other
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
Phone Jack SGL Flush MNT 4COND STD Ul La
Description
PHONE JACK SGL FLUSH MNT 4COND STD UL LA
extra long description
EWD 3532-4LA Phone Jack Sgl Flush M
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, Light almond, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4
Special Features
Flush Mounted
Additional Information
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3532-4LA
GTIN
00032664582899
UPC
032664582899
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat