276WB0X - Switch Duplex Combo 3WAY/3WAY 15A 120V WH

Eaton

  • $24.12 (Each)
  • $24.12 (Each)

  • $241.20 (Per 10)

  • $1,929.60 (Per 80)

In-Stock: 1 available locally (Laredo, TX) ( change location)
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
276WB0X
Manufacturer
Eaton
Manufacturer's Part Number
276W-BOX
Description
Switch Duplex Combo 3WAY/3WAY 15A 120V WH
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161605 / 00032664161605
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.12 (Each)
Carton
$241.20 (Per 10)
Standard Packaging
$1,929.60 (Per 80)
Stock Availability
Laredo
1 (Check another store)
San Antonio RDC
22
All Stores
850
Resources
Images
 
 
276WB0X - Small Image
 
276WB0X - Large Image
 
276WB0X - Large Image
 
276WB0X - Large Image
Attachments
 
 
276WB0X - Specification Sheet
Brochures
 
 
276WB0X - Brochure
Other Links
 
 
276WB0X - Other
 
276WB0X - Other
 
276WB0X - Other
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
SWITCH DUPLEX COMBO 3WAY/3WAY 15A 120V WH
Extra Long Description
EWD 276W-BOX Switch Duplex Comb 3Wa
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas
Product Type
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Special Features
Combination Switch
Additional Information
Dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
276W-BOX
GTIN
00032664161605
UPC
032664161605
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.2
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 276WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 276WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 276WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
276W-BOX Eaton 00032664161605
RC303W Hubbell Wiring Device-Kellems 00883778109973
5243-W Leviton 00078477229606
693W Legrand Pass & Seymour 00785007693027
693WG Legrand Pass & Seymour 00785007006155

* All prices subject to change.

Begin Live Chat