275WB0X - Switch Duplex Combo SP/3WAY 15A 120V WH

Eaton

  • $22.58 (Each)
  • $22.58 (Each)

  • $225.80 (Per 10)

  • $1,806.40 (Per 80)

In-Stock: 5 available locally (Bossier City, LA) ( change location)
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
275WB0X
Manufacturer
Eaton
Manufacturer's Part Number
275W-BOX
Description
Switch Duplex Combo SP/3WAY 15A 120V WH
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750205 / 00032664750205
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.58 (Each)
Carton
$225.80 (Per 10)
Standard Packaging
$1,806.40 (Per 80)
Stock Availability
Bossier City
5 (Check another store)
All Stores
608
Resources
Attachments
 
 
275WB0X - Specification Sheet
Images
 
 
275WB0X - Small Image
 
275WB0X - Large Image
 
275WB0X - Large Image
 
275WB0X - Large Image
Other Links
 
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
Brochures
 
 
275WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Terminal Type
Clamp
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Descriptions
Description
SWITCH DUPLEX COMBO SP/3WAY 15A 120V WH
Extra Long Description
EWD 275W-BOX Switch Duplex Comb SP/
Features
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power
Long Description
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V ac, Clamp Terminal, White, ThermoPlastic, Zinc Plated, Toggle Actuator
Product Type
Toggle Combination Switch
Short Description
Toggle Combination Switches, 15 A
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use
Additional Information
Actuator Type
Toggle
Dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Package Quantity
1 CA
Standards Met
cULus;CSA
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
275W-BOX
GTIN
00032664750205
UPC
032664750205
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.01
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial
Standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 275WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 275WB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 275WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
275W-BOX Eaton 00032664750205
RC103W Hubbell Wiring Device-Kellems 00883778109911
5241-WS Leviton 00078477070987
696WG Legrand Pass & Seymour 00785007006230

* All prices subject to change.

Begin Live Chat