271LA - Switch Duplex Comb SP/SP 15A 120V La

Eaton

  • $16.87 (Each)
  • $16.87 (Each)

  • $168.70 (Per 10)

  • $1,687.00 (Per 100)

In-Stock: 9 available locally (Shawnee, OK) (change location)
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
271LA
Manufacturer
Eaton
Manufacturer's Part Number
271LA
Description
Switch Duplex Comb SP/SP 15A 120V La
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750434 / 00032664750434
Weight per unit
0.2 L
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$168.70 (Per 10)
Standard Packaging
$1,687.00 (Per 100)
Stock Availability
Shawnee
9 (Check another store)
Oklahoma City
2
All Stores
311
Resources
Images
 
 
271LA - Small Image
 
271LA - Large Image
 
271LA - Large Image
 
271LA - Large Image
Attachments
 
 
271LA - Specification Sheet
Brochures
 
 
271LA - Brochure
Other Links
 
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
 
271LA - Other
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
Switch Duplex Comb SP/SP 15A 120V La
Description
SWITCH DUPLEX COMB SP/SP 15A 120V LA
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD 271LA Switch Duplex Comb SP/SP
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 1-pole, dplx, thermoplas
Special Features
Combination devices
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
271LA
GTIN
00032664750434
UPC
032664750434
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 271LA.
Jump To:

Similar Items

Similar items are close alternatives to 271LA, though they may not be 100% alike.

Grounding Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Light Almond, 3 Wires...
  • Our Part #: 690LAG
  • Shawnee Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 690LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.14) · 50 ($685.72) ·
690LAG - Pass & Seymour/Legrand

Shawnee Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat