2509WB0X - Lampholder FL Bipin STD Slide/Screw WH

Eaton

  • $3.18 (Each)
  • $3.18 (Each)

  • $31.76 (Per 10)

  • $317.58 (Per 100)

  • $793.95 (Per 250)

In-Stock: 8 available locally (Sulphur Springs, TX) (change location)
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
2509WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2509W-BOX
Description
Lampholder FL Bipin STD Slide/Screw WH
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664495250 / 00032664495250
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$31.76 (Per 10)
Standard Packaging
$793.95 (Per 250)
Stock Availability
Sulphur Springs
8 (Check another store)
Tyler
0
All Stores
973
Resources
Images
 
 
2509WB0X - Small Image
 
2509WB0X - Large Image
 
2509WB0X - Large Image
 
2509WB0X - Large Image
 
2509WB0X - Large Image
Specifications Sheets
 
 
2509WB0X - Specification Sheet
Attachments
 
 
2509WB0X - Specification Sheet
Brochures
 
 
2509WB0X - Brochure
Other Links
 
 
2509WB0X - Other
 
2509WB0X - Other
 
2509WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T8/T12 Fluorescent
Voltage Rating
600 V ac
Material
Thermoset Plastic
Terminal Type
Push in Wire
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color
White
Dimensions and Weight
Height
2.03 in
Width
1.35 in
Descriptions
Product Type
Fluorescent Lampholder
Description
LAMPHOLDER FL BIPIN STD SLIDE/SCREW WH
Long Description
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.03 in Height, 1.35 in Width
Features
Commercial Grade Fluorescent Lampholder Medium Bi-Pin Sockets are for use with fluorescent lighting fixtures in flush or surface mount applications. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard
Special Features
Captive Pal Nut for Easy Mounting
extra long description
EWD 2509W-BOX Lampholder FL BiPin S
Additional Information
Mounting Type
Flush Mount/Surface Mount
Standards Met
UL Listed;CSA Certified;NOM 426
package quantity
1 ct
dimensions
2.0000 IN X 0.7500 IN X 1.2500 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2509W-BOX
GTIN
00032664495250
UPC
032664495250
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Availability
Status
Inactive
Packaging
Weight per each
0.029
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Fluorescent Lighting
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 973

Location search:
These alternate items can be purchased instead of 2509WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2509WB0X, though they may not be 100% alike.

Tall T8/T12 G13 LH Nonshunted W/Screw & Nut
  • Our Part #: 802022
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 80-2022
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.69) ·
802022 - Satco

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.69

Each

QTY:
Each
Add
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium La...
  • Our Part #: 13057UN
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13057UN
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.60) · 100 ($266.00) ·
13057UN - Pass & Seymour/Legrand

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat