2500WB0X - Lampholder FL DBL Contact Stationary WH

Eaton

  • $11.40 (Each)
  • $11.40 (Each)

  • $114.02 (Per 10)

  • $1,140.16 (Per 100)

In-Stock: 2 available locally (Bridgeport, TX) ( change location)
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
2500WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2500W-BOX
Description
Lampholder FL DBL Contact Stationary WH
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, Recessed, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 494703
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494703 / 00032664494703
Weight per unit
0.05 L
Price & Packaging
Minimum Order Quantity
1
Unit
$11.40 (Each)
Carton
$114.02 (Per 10)
Standard Packaging
$1,140.16 (Per 100)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
0
All Stores
673
Resources
Images
 
 
2500WB0X - Small Image
 
2500WB0X - Large Image
 
2500WB0X - Large Image
 
2500WB0X - Large Image
 
2500WB0X - Large Image
Specifications Sheets
 
 
2500WB0X - Specification Sheet
Attachments
 
 
2500WB0X - Specification Sheet
Brochures
 
 
2500WB0X - Brochure
Other Links
 
 
2500WB0X - Other
 
2500WB0X - Other
 
2500WB0X - Other
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
Thermoset Plastic
Lamp Type
T12 Fluorescent
Voltage Rating
600 V ac
Terminal Type
Push in Wire
Material, Color, and Finish
Base Type
Plunger
Color
White
Dimensions and Weight
Height
2.31 in;58.7 mm
Width
1.44 in;36.6 mm
Descriptions
Product Type
Fluorescent Lampholder
Description
LAMPHOLDER FL DBL CONTACT STATIONARY WH
Long Description
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.31 in Height, 1.44 in Width
Special Features
Captive Pal Nut for Easy Mounting
Features
Fluorescent Lampholder Recessed Double Contact Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Recessed double-contact (2500, 2501) lampholders can be used for flush or surface mounting. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard
extra long description
EWD 2500W-BOX Lampholder FL Dbl Con
Additional Information
dimensions
1.6300 IN X 2.5000 IN X 1.5000 IN
Mounting Type
Flush Mount/Surface Mount
package quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2500W-BOX
sub brand
Arrow Hart
GTIN
00032664494703
UPC
032664494703
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Fluorescent Lighting
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2500WB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2500WB0X, though they may not be 100% alike.

LH Fixed Rapid Start 800-1500MA T12-Ho
  • Our Part #: 802021
  • DFW RDC Availability: 8
  • Total Availability: In Stock
  • MFR Part #: 80-2021
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.99) ·
802021 - Satco

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 L...
  • MFR Part #: 465
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($115.80) · 100 ($1,158.00) ·
465 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$11.58

Each

QTY:
Each
Add
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, Recessed, White, Fluorescent ...
  • Our Part #: 2500W
  • Bridgeport Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 2500W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,140.16) ·
2500W - Eaton Wiring Devices

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$11.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2500WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL306 Bryant Electric 00883778112317
2500W Eaton Wiring Devices 00032664494703
465 Leviton 00078477107621
45235 Morris 00601986452359
465 Legrand Pass & Seymour 00785007404654

* All prices subject to change.

Begin Live Chat