231VB0X - Screw STD Wallplate Repl 1/2" Iv

Eaton

  • $0.41 (Each)
  • $0.41 (Each)

  • $40.82 (Per 100)

  • $408.20 (Per 1,000)

In-Stock: 152 available locally (Granbury, TX) (change location)
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
231VB0X
Manufacturer
Eaton
Manufacturer's Part Number
231V-BOX
Description
Screw STD Wallplate Repl 1/2" Iv
Eaton Polycarbonate Wallplate Screws, Ivory, Metal, #6-32 X 1/2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664218606 / 00032664218606
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$40.82 (Per 100)
Standard Packaging
$408.20 (Per 1,000)
Stock Availability
Granbury
152 (Check another store)
DFW RDC
7,700
All Stores
17,565
Resources
Images
 
 
231VB0X - Small Image
 
231VB0X - Large Image
 
231VB0X - Large Image
 
231VB0X - Large Image
 
231VB0X - Video
Attachments
 
 
231VB0X - Specification Sheet
Brochures
 
 
231VB0X - Brochure
Other Links
 
 
231VB0X - Other
 
231VB0X - Other
 
231VB0X - Other
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
EWD 231V-BOX Screw Std Wlplt Repl 1
Product Type
Screw STD WLPLT Repl 1/2" Iv
Description
SCREW STD WALLPLATE REPL 1/2" IV
Long Description
Eaton polycarbonate wallplate screws, Ivory, Metal, #6-32 x 1/2"
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
2.0600 IN X 0.9400 IN X 2.8800 IN
Manufacturer Information
Manufacturers Part Number
231V-BOX
Brand
Eaton
GTIN
00032664218606
UPC
032664218606
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Residential plates
Packaging
Weight per each
1
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 231VB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 231VB0X.

Eaton Polycarbonate Wallplate Screws, Ivory, Metal, #6-32 X 1/2"
  • Our Part #: 231V
  • Granbury Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 231V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 700 ($285.74) ·
231V - Eaton Wiring Devices

Granbury Availability: In Stock

Total Availability: In Stock

Book Price

$0.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat