2052WB0X - Wallplate 2G Decorator Thermoset Mid WH

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $39.75 (Per 25)

  • $159.00 (Per 100)

In-Stock: 7 available locally (Denton, TX) (change location)
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
2052WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2052W-BOX
Description
Wallplate 2G Decorator Thermoset Mid WH
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664512568 / 00032664512568
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$39.75 (Per 25)
Standard Packaging
$159.00 (Per 100)
Stock Availability
Denton
7 (Check another store)
DFW RDC
1,070
All Stores
33,840
Resources
Images
 
 
2052WB0X - Large Image
 
2052WB0X - Small Image
 
2052WB0X - Large Image
 
2052WB0X - Video
Attachments
 
 
2052WB0X - Specification Sheet
Brochures
 
 
2052WB0X - Brochure
Other Links
 
 
2052WB0X - Other
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
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
extra long description
EWD 2052W-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET MID WH
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, White, Toggle and Decorator
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2052W-BOX
GTIN
00032664512568
UPC
032664512568
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat