1877V - Recp Single 20A 125V 2P3W Swire Iv

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

  • $437.00 (Per 100)

In-Stock: 2 available locally (Edmond, OK) (change location)
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
1877V
Manufacturer
Eaton
Manufacturer's Part Number
1877V-BOX
Description
Recp Single 20A 125V 2P3W Swire Iv
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664184406 / 00032664184406
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Standard Packaging
$437.00 (Per 100)
Stock Availability
Edmond
2 (Check another store)
Oklahoma City
4
All Stores
1,794
Resources
Images
 
 
1877V - Large Image
 
1877V - Large Image
 
1877V - Large Image
 
1877V - Small Image
 
1877V - Video
Attachments
 
 
1877V - Specification Sheet
Brochures
 
 
1877V - Brochure
Other Links
 
 
1877V - Other
 
1877V - Other
 
1877V - Other
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
Recp Single 20A 125V 2P3W Swire Iv
Description
RECP SINGLE 20A 125V 2P3W SWIRE IV
extra long description
EWD 1877V-BOX Recp Single 20A 125V
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Special Features
Commercial Grade
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box
Additional Information
dimensions
1.3100 IN X 0.8700 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
1877V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664184406
UPC
032664184406
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.17
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,794

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
2 View Store
Oklahoma City
4 View Store
These alternate items can be purchased instead of 1877V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1877V.

Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 ...
  • Our Part #: 1877VB0X
  • Edmond Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1877V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.70) · 100 ($437.00) ·
1877VB0X - Eaton Wiring Devices

Edmond Availability: In Stock

Total Availability: In Stock

Book Price

$4.37

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1877V, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351I
  • Edmond Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5351I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($709.57) ·
5351I - Pass & Seymour/Legrand

Edmond Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat