1877LA - Recp Single 20A 125V 2P3W Swire La

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $437.00 (Per 100)

In-Stock: 2 available locally (Pleasanton, TX) (change location)
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
1877LA
Manufacturer
Eaton
Manufacturer's Part Number
1877LA
Description
Recp Single 20A 125V 2P3W Swire La
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, Light Almond, Tamper Resistant, Impact Resistant, Chemical Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664583261 / 00032664583261
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Standard Packaging
$437.00 (Per 100)
Stock Availability
Pleasanton
2 (Check another store)
San Antonio RDC
21
All Stores
250
Resources
Images
 
 
1877LA - Small Image
 
1877LA - Large Image
 
1877LA - Large Image
 
1877LA - Large Image
 
1877LA - Large Image
 
1877LA - Video
Attachments
 
 
1877LA - Specification Sheet
Brochures
 
 
1877LA - Brochure
Other Links
 
 
1877LA - Other
 
1877LA - Other
 
1877LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Width
0.83 in
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 125V 2P3W SWIRE LA
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 in Width, Nylon Material, Light Almond, Tamper Resistant, Impact Resistant, Chemical Resistant, 0.1900 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Single Receptacle, Light Almond
Special Features
Wiring Type Side Wire
extra long description
EWD 1877LA Recp Single 20A 125V 2P3
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG;#10 AWG Solid (Side)
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant;Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NOM 426;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
1.3100 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1877LA
GTIN
00032664583261
UPC
032664583261
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.1900 lb
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
NOM,cULus Listed,Federal Specification Classification 6233 01
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1877LA.
Jump To:

Similar Items

Similar items are close alternatives to 1877LA, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351LA
  • Pleasanton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5351LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($709.57) ·
5351LA - Pass & Seymour/Legrand

Pleasanton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1877LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1877LA Eaton Wiring Devices 00032664583261
5801-T Leviton 00078477271247
5351LA Legrand Pass & Seymour 00785007535136

* All prices subject to change.

Begin Live Chat