1876V - Recp Single 20A 250V 2P3W Swire Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $9.54 (Each)

  • $95.40 (Per 10)

In-Stock: 3 available locally (Lawton, OK) (change location)
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
1876V
Manufacturer
Eaton
Manufacturer's Part Number
1876V-BOX
Description
Recp Single 20A 250V 2P3W Swire Iv
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752599 / 00032664752599
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.54 (Each)
Carton
$95.40 (Per 10)
Standard Packaging
None Available
Stock Availability
Lawton
3 (Check another store)
Oklahoma City
23
All Stores
1,133
Resources
Images
 
 
1876V - Large Image
 
1876V - Large Image
 
1876V - Large Image
 
1876V - Small Image
Attachments
 
 
1876V - Specification Sheet
Other Links
 
 
1876V - Other
 
1876V - Other
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
Recp Single 20A 250V 2P3W Swire Iv
Description
RECP SINGLE 20A 250V 2P3W SWIRE IV
extra long description
EWD 1876V-BOX Recp Single 20A 250V
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Ivory, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Manufacturer Information
Manufacturers Part Number
1876V-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664752599
UPC
032664752599
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.16
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,133

Location search:
These alternate items can be purchased instead of 1876V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1876V.

Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 250 V Ac, 1.30 In (W) X 4.19 ...
  • Our Part #: 1876VB0X
  • Lawton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1876V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.40) · 100 ($954.00) ·
1876VB0X - Eaton Wiring Devices

Lawton Availability: In Stock

Total Availability: In Stock

Book Price

$9.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1876V, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connectio...
  • Our Part #: 5851I
  • Lawton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5851I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($941.64) ·
5851I - Pass & Seymour/Legrand

Lawton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat