13037W - Switch Toggle 3-Way 15A 120V GRD WH

Eaton

  • $2.72 (Each)
  • $2.72 (Each)

  • $27.23 (Per 10)

  • $272.34 (Per 100)

In-Stock: 2,806 available locally (Baton Rouge, LA) (change location)
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
13037W
Manufacturer
Eaton
Manufacturer's Part Number
1303-7W
Description
Switch Toggle 3-Way 15A 120V GRD WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750908 / 00032664750908
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$27.23 (Per 10)
Standard Packaging
$272.34 (Per 100)
Stock Availability
Baton Rouge
2,806 (Check another store)
All Stores
58,475
Resources
Images
 
 
13037W - Small Image
 
13037W - Large Image
 
13037W - Large Image
 
13037W - Large Image
 
13037W - Large Image
Attachments
 
 
13037W - Specification Sheet
Brochures
 
 
13037W - Brochure
Other Links
 
 
13037W - Other
 
13037W - Other
 
13037W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing)
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 lb
Features
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in
Short Description
15 A, 120 V, Toggle Switch, White
Special Features
Standard Grade;Wiring Type Side and Push Wire;Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD WH
extra long description
EWD 1303-7W Switch Toggle 3-Way 15A
Additional Information
Number of Ways
3
package quantity
10 CT;100 PK
Made in USA
yes
Connection Type
Screw
actuator type
Framed Toggle
Mounting Type
Wall Mount
dimensions
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
cULus Listed to UL 20, File no. E18704
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1303-7W
GTIN
00032664750908
UPC
032664750908
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
0.1 lb
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58,475

Location search:
These alternate items can be purchased instead of 13037W.
Jump To:

Similar Items

Similar items are close alternatives to 13037W, though they may not be 100% alike.

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wal...
  • Our Part #: 663WG
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 663WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663WG - Pass & Seymour/Legrand

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$2.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat