12427WB0X - Switch Toggle 4WAY 15A 120V GRD WH

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $134.70 (Per 10)

In-Stock: 7 available locally (Katy, TX) (change location)
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
12427WB0X
Manufacturer
Eaton
Manufacturer's Part Number
1242-7W-BOX
Description
Switch Toggle 4WAY 15A 120V GRD WH
Grounding Toggle Switch, 1 Pole, 4 Ways, 15 A, 120/277 V Ac, Polycarbonate (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw, 1.31 (W) X 1.05 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750168 / 00032664750168
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$134.70 (Per 10)
Stock Availability
Katy
7 (Check another store)
Houston RDC
99
All Stores
2,465
Resources
Images
 
 
12427WB0X - Small Image
 
12427WB0X - Large Image
 
12427WB0X - Large Image
 
12427WB0X - Large Image
 
12427WB0X - Large Image
Attachments
 
 
12427WB0X - Specification Sheet
Brochures
 
 
12427WB0X - Brochure
Other Links
 
 
12427WB0X - Other
 
12427WB0X - Other
 
12427WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Polycarbonate (Body);Nylon (Toggle)
amperage rating
15
Poles
2
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 1 Pole, 4 Ways, 15 A, 120/277 V ac, Polycarbonate (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw, 1.31 (W) x 1.05 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminal
Short Description
15 A, 120/277 VAC, Grounding Toggle Switch, White
Special Features
Grounding Type;Long;Broad Mounting Strap Virtually Eliminates Floating Installations
Description
SWITCH TOGGLE 4WAY 15A 120V GRD WH
extra long description
EWD 1242-7W-BOX Switch Toggle 4Way
Additional Information
Number of Ways
4
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw
dimensions
1.31 (W) x 1.05 (D) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WS-896-F
package quantity
1 ct
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1242-7W-BOX
GTIN
00032664750168
UPC
032664750168
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
standard
cULus Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,465

Location search:
These alternate items can be purchased instead of 12427WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12427WB0X.

Eaton Toggle Switch, #14-10 Awg, 15A, Wall, 120V, Side and Push, Grounding, Whit...
  • Our Part #: 12427W
  • Katy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1242-7W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($673.50) ·
12427W - Eaton Wiring Devices

Katy Availability: In Stock

Total Availability: In Stock

Book Price

$13.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12427WB0X, though they may not be 100% alike.

Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, White, Wal...
  • Our Part #: 664WG
  • Katy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 664WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($152.25) · 50 ($761.23) ·
664WG - Pass & Seymour/Legrand

Katy Availability: In Stock

Total Availability: In Stock

Book Price

$15.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat