1212 - Recp Single Surface 50A 125/250V 3P4W BK

Eaton

  • $16.63 (Each)
  • $16.63 (Each)

  • $166.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
1212
Manufacturer
Eaton
Manufacturer's Part Number
1212
Description
Recp Single Surface 50A 125/250V 3P4W BK
Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664304309 / 00032664304309
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.63 (Each)
Standard Packaging
$166.30 (Per 10)
Resources
Images
 
 
1212 - Small Image
 
1212 - Large Image
 
1212 - Large Image
 
1212 - Large Image
 
1212 - Large Image
Specifications Sheets
 
 
1212 - Specification Sheet
Attachments
 
 
1212 - Specification Sheet
Brochures
 
 
1212 - Brochure
Other Links
 
 
1212 - Other
 
1212 - Other
 
1212 - Other
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Polypropylene/Urea
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE SURFACE 50A 125/250V 3P4W BK
Long Description
Single Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, #10 to #4 AWG Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 lb
Features
The Zuma 1212 is a rugged, ADA compliant recessed mounted step light for use with low voltage or line voltage incandescent lamp sources. The housing is constructed from corrosion-proof, injection-molded polycarbonate. Louvered or open faceplates are available in injection-molded polycarbonate or die-cast aluminum. All models can be mounted in non-combustible surfaces such as brick, concrete, or stone.
Short Description
50 A, 125/250 VAC, Single Receptacle, Black
Special Features
Wiring Type Back Wire
extra long description
EWD 1212 Recp Single Surface 50A 12
Additional Information
Receptacle Type
Single
Compatible Wire Size
#10 to #4 AWG
Connection Type
Screw
Mounting Type
Surface Mount
package quantity
1 CT;10 PK
Standards Met
ADA Compliant;NAFTA Compliant;RoHS Compliant
Made in USA
yes
dimensions
2.5000 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1212
GTIN
00032664304309
UPC
032664304309
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight
0.8700 lb
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
14-50R
standard
NOM,CSA Certified,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 1212.
Jump To:

Similar Items

Similar items are close alternatives to 1212, though they may not be 100% alike.

Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Con...
  • Our Part #: 3854
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3854
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($541.26)
3854 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1212 Eaton Wiring Devices 00032664304309
55050 Leviton 00078477100257
3854 Legrand Pass & Seymour 00785007792508

* All prices subject to change.

false