1107W - Recp Deco Duplex 15A 125V 2P3W WH

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.00 (Per 100)

In-Stock: 130 available locally (El Paso, TX) (change location)
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
1107W
Manufacturer
Eaton
Manufacturer's Part Number
1107W
Description
Recp Deco Duplex 15A 125V 2P3W WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 4.20 In Width, Thermoplastic, White, Impact Resistant, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664512483 / 00032664512483
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.00 (Per 100)
Stock Availability
El Paso
130 (Check another store)
All Stores
22,858
Resources
Images
 
 
1107W - Small Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Large Image
 
1107W - Video
Attachments
 
 
1107W - Specification Sheet
Brochures
 
 
1107W - Brochure
Other Links
 
 
1107W - Other
 
1107W - Other
 
1107W - Other
 
1107W - Other
 
1107W - Other
 
1107W - Other
 
1107W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DECO DUPLEX 15A 125V 2P3W WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 4.20 in Width, ThermoPlastic, White, Impact Resistant, 0.1500 lb
Features
Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire
Short Description
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
extra long description
EWD 1107W Recp Deco Duplex 15A 125V
Additional Information
media
Yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E150;UL Certified to CSA C22.2, no. 4;NOM/ANSI Certified;RoHS Complaint
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1107W
GTIN
00032664512483
UPC
032664512483
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1500 lb
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Indoor
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,858

Location search:

Greater El Paso Area

Location Stock Available
El Paso
130 View Store
These alternate items can be purchased instead of 1107W.
Jump To:

Similar Items

Similar items are close alternatives to 1107W, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR1107W
  • El Paso Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR1107W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.00) · 100 ($470.00) ·
TR1107W - Eaton Wiring Devices

El Paso Availability: In Stock

Total Availability: In Stock

Book Price

$4.70

Each

QTY:
Each
Add
Sierraplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, 2 Gang, #14 to #12 Awg Com...
  • Our Part #: 885W
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 885W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.87) · 200 ($677.38) ·
885W - Pass & Seymour/Legrand

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat