TA350K - Type Cu/Al Pressure Term 350A Max Brkras

Eaton

  • $54.62 (Each)
  • $54.62 (Each)

In-Stock: 1 available locally (Longview, TX) (change location)
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
TA350K
Manufacturer
Eaton
Manufacturer's Part Number
TA350K
Description
Type Cu/Al Pressure Term 350A Max Brkras
Eaton Molded Case Circuit Breaker Accessory Terminal, Terminal, 400 A, 250-500 Kcmil Cu/Al, Frame J-K, Series C, Pressure Type Line and Load
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679422465 / 00786679422465
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.62 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
5
Resources
Images
 
 
TA350K - Small Image
 
TA350K - Large Image
 
TA350K - Large Image
 
TA350K - Large Image
 
TA350K - Large Image
 
TA350K - Video
360 Images
 
 
TA350K - 360 Image
Attachments
 
 
TA350K - Specification Sheet
Brochures
 
 
TA350K - Brochure
Other Links
 
 
TA350K - Other
 
TA350K - Other
 
TA350K - Other
 
TA350K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Descriptions
Description
TYPE CU/AL PRESSURE TERM 350A MAX BRKRAS
Product Type
Cu/Al Pressure Terminal 350A Max BRK As
extra long description
ETN TA350K CU/AL PRESSURE TERMINAL
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Terminal, 400 A, 250-500 kcmil Cu/Al, Frame J-K, Series C, Pressure type line and load
Additional Information
media
Yes
dimensions
2.2000 IN X 1.5000 IN X 1.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA350K
GTIN
00786679422465
UPC
786679422465
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available
Denton
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat