QBHW3015H - QBHW 3 Pole 15A BRKR

Eaton

  • $444.72 (Each)
  • $444.72 (Each)

  • $3,557.76 (Per 8)

In-Stock: 1 available locally (Nashville RDC, TN) (change location)
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
QBHW3015H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3015H
Description
QBHW 3 Pole 15A BRKR
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 15A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393154 / 00786679393154
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.72 (Each)
Standard Packaging
$3,557.76 (Per 8)
Stock Availability
Nashville RDC
1 (Check another store)
All Stores
49
Resources
Images
 
 
QBHW3015H - Small Image
 
QBHW3015H - Large Image
 
QBHW3015H - Large Image
 
QBHW3015H - Large Image
Attachments
 
 
QBHW3015H - Specification Sheet
Brochures
 
 
QBHW3015H - Brochure
Tech Bulletins
 
 
QBHW3015H - Tech Bulletin
Other Links
 
 
QBHW3015H - Other
 
QBHW3015H - Other
 
QBHW3015H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Description
QBHW 3 POLE 15A BRKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QBHW 3 Pole 15 Amp Breaker
extra long description
ETN QBHW3015H QBHW 3 pole 15 amp br
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 15A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.1000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBHW3015H
GTIN
00786679393154
UPC
786679393154
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat