QBGFEP2020 - Type Qbgfep BRKR 2P 20A 120/240V 10K Aic

Eaton

  • $996.69 (Each)
  • $996.69 (Each)

  • $9,966.90 (Per 10)

In-Stock: 39 available locally (Abilene, TX) (change location)
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
QBGFEP2020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2020
Description
Type Qbgfep BRKR 2P 20A 120/240V 10K Aic
Ground Fault Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 5.7 In Overall Length
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145159 / 00786679145159
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$996.69 (Each)
Standard Packaging
$9,966.90 (Per 10)
Stock Availability
Abilene
39 (Check another store)
All Stores
47
Resources
Images
 
 
QBGFEP2020 - Small Image
 
QBGFEP2020 - Large Image
 
QBGFEP2020 - Large Image
Specifications Sheets
 
 
QBGFEP2020 - Specification Sheet
Attachments
 
 
QBGFEP2020 - Specification Sheet
Brochures
 
 
QBGFEP2020 - Brochure
Other Links
 
 
QBGFEP2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
5.7 in
Descriptions
Description
TYPE QBGFEP BRKR 2P 20A 120/240V 10K AIC
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 5.7 in Overall Length
Short Description
2P Ground Fault Circuit Breaker, 20 A, 120/240 VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBGFEP2020 QBGFEP , 2P, 20A, 12
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
for use with
Circuit Protection
Standards Met
UL 943 Listed
dimensions
5.7000 IN X 4.5000 IN X 3.1000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
QBGFEP2020
GTIN
00786679145159
UPC
786679145159
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Abilene Area

Location Stock Available
Abilene
39 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Odessa
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of QBGFEP2020.
Jump To:

Cross Referenced

These items are similar to QBGFEP2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBGFEP2020 Eaton 00786679145159
THQB2120GFEP GENERAL ELECTRIC 00783164060232
2DM61 WW GRAINGER n/a
QOB220EPD Schneider Electric 00785901120773
BE220 Siemens 00783643274112

* All prices subject to change.

Begin Live Chat