QBGFEP1020 - Bolt On GFCB W/PCB 10KAIC 20A 30MA Trip

Eaton

  • $629.37 (Each)
  • $629.37 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBGFEP1020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP1020
Description
Bolt On GFCB W/PCB 10KAIC 20A 30MA Trip
Ground Fault Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120 V Ac, 1.2 In Overall Height
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145128 / 00786679145128
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$629.37 (Each)
Stock Availability
Midland
6 (Check another store)
Odessa
0
All Stores
18
Resources
Images
 
 
QBGFEP1020 - Small Image
 
QBGFEP1020 - Large Image
 
QBGFEP1020 - Large Image
 
QBGFEP1020 - Large Image
 
QBGFEP1020 - Large Image
Specifications Sheets
 
 
QBGFEP1020 - Specification Sheet
Attachments
 
 
QBGFEP1020 - Specification Sheet
Brochures
 
 
QBGFEP1020 - Brochure
Other Links
 
 
QBGFEP1020 - Other
 
QBGFEP1020 - Other
 
QBGFEP1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120 V ac
interrupt rating
10 kAIC
Poles
1
Descriptions
Product Type
Ground Fault Breaker
Long Description
Ground Fault Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120 V ac, 1.2 in Overall Height
Short Description
1P Ground Fault Breaker, 20 A, 10 kaic, 120 VAC
Description
BOLT ON GFCB W/PCB 10KAIC 20A 30MA TRIP
extra long description
ETN QBGFEP1020 BOLT ON GFCB W/PCB 1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
1.2 in
Standards Met
UL 943 Listed
Made in USA
yes
dimensions
5.1000 IN X 3.3000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
QBGFEP1020
Brand
Eaton Corp
GTIN
00786679145128
UPC
786679145128
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Odessa Area

Location Stock Available
Midland
6 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat