GHB3100 - Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC

Eaton

  • $606.02 (Each)
  • $606.02 (Each)

  • $4,848.16 (Per 8)

In-Stock: 2 available locally (Atlanta, GA) (change location)
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
GHB3100
Manufacturer
Eaton
Manufacturer's Part Number
GHB3100
Description
Type GHB Breakr 3P 100A 277/480VAC Max 125/250VDC
Molded Case Circuit Breaker, 100 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911334 / 00786679911334
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$606.02 (Each)
Standard Packaging
$4,848.16 (Per 8)
Stock Availability
Atlanta
2 (Check another store)
All Stores
598
Resources
Images
 
 
GHB3100 - Small Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Large Image
 
GHB3100 - Video
Attachments
 
 
GHB3100 - Specification Sheet
Brochures
 
 
GHB3100 - Brochure
Other Links
 
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
 
GHB3100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Current Rating
100 A
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 100 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 100 A, 277/480 VAC;125/250 V dc
extra long description
ETN GHB3100 GHB CCB 3P100A 277/480V
Description
TYPE GHB BREAKR 3P 100A 277/480VAC MAX 125/250VDC
Additional Information
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
GHB3100
GTIN
00786679911334
UPC
786679911334
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
1.5
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 598

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
2 View Store
Rome
1 View Store
These alternate items can be purchased instead of GHB3100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3100.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3100
  • Atlanta Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($606.02) ·
GHB3100 - Eaton Corp

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$606.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB3100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB3100 Eaton n/a
EGB3100FFG Eaton 00782114876428
GHB3100 Eaton 00786679911334
TEY3100 GENERAL ELECTRIC 00783164182279
3TW49 WW GRAINGER n/a
BQD3100 ITE n/a
EDB34100 Schneider Electric 00785901875383
BQD3100 Siemens 00783643277465

* All prices subject to change.

Begin Live Chat