CL220 - Type CL BRKR 20A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $26.02 (Each)
  • $26.02 (Each)

  • $130.10 (Per 5)

  • $650.50 (Per 25)

In-Stock: 10 available locally (Newnan, GA) (change location)
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
CL220
Manufacturer
Eaton
Manufacturer's Part Number
CL220
Description
Type CL BRKR 20A/2POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011631 / 00786676011631
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.02 (Each)
Carton
$130.10 (Per 5)
Standard Packaging
$650.50 (Per 25)
Stock Availability
Newnan
10 (Check another store)
Atlanta
49
All Stores
1,487
Resources
Images
 
 
CL220 - Small Image
 
CL220 - Large Image
 
CL220 - Large Image
Attachments
 
 
CL220 - Specification Sheet
Brochures
 
 
CL220 - Brochure
Other Links
 
 
CL220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE CL BRKR 20A/2POLE 120/240V 10K-CLASSIFIED 1"
extra long description
ETN CL220 CL bkr 20A/2Pole 120/240V
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
Overall Height
3 in
Overall Width
2 in
dimensions
1.8000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL220
GTIN
00786676011631
UPC
786676011631
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,487

Location search:

* All prices subject to change.

Begin Live Chat