C0200E2A - 200 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $225.63 (Each)
  • $225.63 (Each)

In-Stock: 1 available locally (Paris, TX) ( change location)
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
C0200E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0200E2A
Description
200 Va Mte CTRL XFRMR 240X480V-120V
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422607 / 00786680422607
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.63 (Each)
Stock Availability
Paris
1 (Check another store)
Tyler
2
All Stores
40
Resources
Images
 
 
C0200E2A - Small Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
Other Links
 
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
Brochures
 
 
C0200E2A - Brochure
Attachments
 
 
C0200E2A - Specification Sheet
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
200 VA TYPE MTE CONTROL TRANSFORMER
Extra Long Description
ETN C0200E2A 200 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire
Product Type
200 Va Type Mte Control Transformer
Special Features
Primary Fuse Block
Additional Information
Dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Kva Rating
200 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage
120/115/110 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0200E2A
GTIN
00786680422607
UPC
786680422607
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0200E2A.
Jump To:

Similar Items

Similar items are close alternatives to C0200E2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat