C0150E2A - 150 Va Type Mte Control Transformer

Eaton

  • $106.86 (Each)
  • $106.86 (Each)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
C0150E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2A
Description
150 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422584 / 00786680422584
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.86 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
8
All Stores
209
Resources
Images
 
 
C0150E2A - Small Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
 
C0150E2A - Large Image
Specifications Sheets
 
 
C0150E2A - Specification Sheet
Attachments
 
 
C0150E2A - Specification Sheet
Brochures
 
 
C0150E2A - Brochure
Other Links
 
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
 
C0150E2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
4.016 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 150 VA, 4.016 in Overall Length, 3.74 in Overall Width, 3.189 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
150VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 4.016 in (L), 1 PH, 4.567 in (H)
Description
150 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0150E2A 150 VA Type MTE Contro
Special Features
Primary Fuse Block
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Power Rating
150 VA
Overall Width
3.74 in
Overall Height
3.189 in
Temperature Rise Rating
55 °C
Standards Met
UL Listed;cUL Certified;CSA Certified;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Secondary Voltage
120/115/110 V
kva rating
150 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.8800 IN X 3.7500 IN X 3.7400 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0150E2A
GTIN
00786680422584
UPC
786680422584
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
6.7 lb
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0150E2A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0150E2A.

Eaton Type Mte Industrial Control Transformer, Eaton Type Mte Industrial Control...
  • Our Part #: C0150E2A
  • Marshall Availability: 1
  • Total Availability: In Stock
  • MFR Part #: C0150E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.86) ·
C0150E2A - Eaton Corp

Marshall Availability: In Stock

Total Availability: In Stock

Book Price

$106.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C0150E2A, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • MFR Part #: PH150MQMJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.01) ·
PH150MQMJ - Hammond Power Solutions

Check local availability

Total Availability: In Stock

Book Price

$101.01

Each

QTY:
Each
Add
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240...
  • MFR Part #: SP150MQMJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SP150MQMJ - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
General Purpose Enclosed Control Transformer, 208X416 PV, 120X240 SV, 150 Va
  • MFR Part #: FS150SP
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FS150SP - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat