BRPL200 - Main Lug Kit - 200A BR Pon

Eaton

  • $77.62 (Each)
  • $77.62 (Each)

  • $7,762.00 (Per 100)

In-Stock: 2 available locally (Tampa Bay East, FL) ( change location)
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
BRPL200
Manufacturer
Eaton
Manufacturer's Part Number
BRPL200
Description
Main Lug Kit - 200A BR Pon
Eaton Pon Accessories - Main Lug Kit, 200 A
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053666 / 00786689053666
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.62 (Each)
Standard Packaging
$7,762.00 (Per 100)
Stock Availability
Tampa Bay East
2 (Check another store)
Tampa
2
All Stores
987
Resources
Images
 
 
BRPL200 - Small Image
 
BRPL200 - Large Image
 
BRPL200 - Large Image
 
BRPL200 - Large Image
 
BRPL200 - Large Image
Attachments
 
 
BRPL200 - Specification Sheet
Brochures
 
 
BRPL200 - Brochure
Other Links
 
 
BRPL200 - Other
 
BRPL200 - Other
 
BRPL200 - Other
 
BRPL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Dimensions and Weight
Height
1.1
Width
4.4
Depth
6.1
Descriptions
extra long description
ETN BRPL200 Main Lug kit - 200A BR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
MAIN LUG KIT - 200A BR PON
Long Description
Eaton PON Accessories - Main Lug Kit,200 A
Product Type
Main Lug Kit - 200A BR Pon
Manufacturer Information
Manufacturers Part Number
BRPL200
Brand
Eaton
GTIN
00786689053666
UPC
786689053666
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRPL200.
Jump To:

Similar Items

Similar items are close alternatives to BRPL200, though they may not be 100% alike.

Main Lug Kit, Stud Mount, 200 A, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #1 Awg to ...
  • MFR Part #: BRL200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.11) ·
BRL200 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$79.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat