BRPHD - Hold Down Kit For 2 Pole BR Pon BRKR

Eaton

  • $9.54 (Each)
  • $9.54 (Each)

  • $1,908.00 (Per 200)

In-Stock: 7 available locally (South Austin, TX) ( change location)
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
BRPHD
Manufacturer
Eaton
Manufacturer's Part Number
BRPHD
Description
Hold Down Kit For 2 Pole BR Pon BRKR
Eaton Pon Accessories - Hold Down Kit For 2 Pole BR Plug-On Neutral Breaker, Hold Down Kit, BR, Two-Pole
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053864 / 00786689053864
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.54 (Each)
Standard Packaging
$1,908.00 (Per 200)
Stock Availability
South Austin
7 (Check another store)
Austin RDC
75
All Stores
614
Resources
360 Images
 
 
BRPHD - 360 Image
Other Links
 
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
 
BRPHD - Other
Images
 
 
BRPHD - Small Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
 
BRPHD - Large Image
Attachments
 
 
BRPHD - Specification Sheet
Brochures
 
 
BRPHD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Two-pole
Dimensions and Weight
Depth
1.5
Height
2
Width
1.75
Descriptions
Description
HOLD DOWN KIT FOR 2 POLE BR PON BRKR
Extra Long Description
ETN BRPHD Hold Down Kit for 2 Pole
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - Hold Down Kit for 2 Pole BR Plug-on Neutral Breaker,Hold down kit,BR,Two-pole
Product Type
Hold Down Kit For 2 Pole BR BRKR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPHD
GTIN
00786689053864
UPC
786689053864
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 614

Location search:

* All prices subject to change.

Begin Live Chat