BRP40E200G - BR Pon Loadcntr 200A Conv. W/ Lugs 40 Space W/ Gro

Eaton

  • $593.67 (Each)
  • $593.67 (Each)

In-Stock: 126 available locally (Doraville, GA) (change location)
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
BRP40E200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP40E200G
Description
BR Pon Loadcntr 200A Conv. W/ Lugs 40 Space W/ Gro
Eaton BR Convertible Loadcenter, Convertible, Lugs Installed, Ground Bar, 200 A, X8, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, Combination, 80 Circuits, Single-Pole, 40 Spaces, Two Hots, A Neutral, , A Ground, Single-Phase, #6-1/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055028 / 00786689055028
Weight per unit
34.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$593.67 (Each)
Stock Availability
Doraville
126 (Check another store)
Atlanta
47
All Stores
398
Resources
Images
 
 
BRP40E200G - Small Image
 
BRP40E200G - Large Image
 
BRP40E200G - Large Image
 
BRP40E200G - Large Image
 
BRP40E200G - Large Image
 
BRP40E200G - Large Image
Attachments
 
 
BRP40E200G - Specification Sheet
Brochures
 
 
BRP40E200G - Brochure
Other Links
 
 
BRP40E200G - Other
 
BRP40E200G - Other
 
BRP40E200G - Other
 
BRP40E200G - Other
 
BRP40E200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
X8
Descriptions
Description
BR PON LOADCNTR 200A CONV. W/ LUGS 40 SPACE W/ GRO
Product Type
BR Pon LC, 200A, Conv W/Lugs, 40 SP, W/ GRND
extra long description
ETN BRP40E200G BR PON LC,200A,CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Convertible,lugs installed, Ground bar,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Two hots, a neutral,, a ground,Single-phase,#6-1/0 AWG Cu/Al
Special Features
Convertible, lugs installedGround bar
Additional Information
number of spaces
40
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRP40E200G
GTIN
00786689055028
UPC
786689055028
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
34.3
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 398

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of BRP40E200G.
Jump To:

Similar Items

Similar items are close alternatives to BRP40E200G, though they may not be 100% alike.

00786676037471|0786676|786676037471|78667603747|03747|BR4080NLQN200G|BR Style 1-...
  • Our Part #: BR4080NLQN200G
  • Doraville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4080NLQN200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4080NLQN200G - Eaton Corp

Doraville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat