BRP20B125R - BR Pon Loadcntr 125A Main BRKR 20 Space N3R

Eaton

  • $289.47 (Each)
  • $289.47 (Each)

In-Stock: 3 available locally (Bartlesville, OK) (change location)
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
BRP20B125R
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B125R
Description
BR Pon Loadcntr 125A Main BRKR 20 Space N3R
Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059262 / 00786689059262
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.47 (Each)
Stock Availability
Bartlesville
3 (Check another store)
Tulsa
5
All Stores
257
Resources
Images
 
 
BRP20B125R - Small Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
 
BRP20B125R - Large Image
Attachments
 
 
BRP20B125R - Specification Sheet
Brochures
 
 
BRP20B125R - Brochure
Other Links
 
 
BRP20B125R - Other
 
BRP20B125R - Other
 
BRP20B125R - Other
 
BRP20B125R - Other
 
BRP20B125R - Other
 
BRP20B125R - Other
 
BRP20B125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
23
Height
5.5
Size
X4
Descriptions
Description
BR PON LOADCNTR 125A MAIN BRKR 20 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Plug-on neutral main circuit breaker loadcenter,125A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,40 circuits,Single pole,20 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V
Product Type
BR Pon LC, 125A, MCB, 20 Space, N3R
extra long description
ETN BRP20B125R BR PON LC,125A, MCB,
Additional Information
number of spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP20B125R
GTIN
00786689059262
UPC
786689059262
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 257

Location search:
These alternate items can be purchased instead of BRP20B125R.
Jump To:

Similar Items

Similar items are close alternatives to BRP20B125R, though they may not be 100% alike.

BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg...
  • Our Part #: BR2024B125R
  • Bartlesville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR2024B125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($434.81) ·
BR2024B125R - Eaton Corp

Bartlesville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$434.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat