BRP20B125 - BR Pon Loadcntr 125A Main BRKR 20 Space

Eaton

  • $527.89 (Each)
  • $527.89 (Each)

In-Stock: 1 available locally (Athens, TX) (change location)
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
BRP20B125
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B125
Description
BR Pon Loadcntr 125A Main BRKR 20 Space
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, X3, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053161 / 00786689053161
Weight per unit
21.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$527.89 (Each)
Stock Availability
Athens
1 (Check another store)
Tyler
1
All Stores
482
Resources
Images
 
 
BRP20B125 - Small Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
 
BRP20B125 - Large Image
Attachments
 
 
BRP20B125 - Specification Sheet
Brochures
 
 
BRP20B125 - Brochure
Other Links
 
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
 
BRP20B125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Description
BR PON LOADCNTR 125A MAIN BRKR 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, MCB, 20 Space
extra long description
ETN BRP20B125 BR PON LC,125A, MCB,
Long Description
Eaton Plug-on neutral main circuit breaker loadcenter,X3,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2125,40 circuits,Single pole,20 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20B125
Brand
Eaton
GTIN
00786689053161
UPC
786689053161
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
21.6
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 482

Location search:
These alternate items can be purchased instead of BRP20B125.
Jump To:

Similar Items

Similar items are close alternatives to BRP20B125, though they may not be 100% alike.

BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg...
  • Our Part #: BR2024B125
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR2024B125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($390.44) ·
BR2024B125 - Eaton Corp

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$390.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat