BRP12N125G - BR Pon Loadcntr 125A Convertible 12 Space W/ Groun

Eaton

  • $184.94 (Each)
  • $184.94 (Each)
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
BRP12N125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP12N125G
Description
BR Pon Loadcntr 125A Convertible 12 Space W/ Groun
Eaton BR Convertible Loadcenter, Ground Bar, Plug-On Neutral Main Circuit Breaker Loadcenter, 125A, X1, Aluminum, Cover Included, Nema 1, Metallic, 25KAIC, BR, 24 Circuits, 1P, 12SPACES, 2 Hots, Neutral and Ground, Single-Phase, #6-1/0AWG Cu/Al, 25, Ka
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054953 / 00786689054953
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.94 (Each)
Resources
Images
 
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Large Image
 
BRP12N125G - Small Image
Attachments
 
 
BRP12N125G - Specification Sheet
Brochures
 
 
BRP12N125G - Brochure
Other Links
 
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
 
BRP12N125G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
18.75
Height
3.88
Size
X1
Descriptions
Description
BR PON LOADCNTR 125A CONVERTIBLE 12 SPACE W/ GROUN
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Ground bar,Plug-on neutral main circuit breaker loadcenter,125A,X1,Aluminum,Cover included,NEMA 1,Metallic,25kAIC,BR,24 circuits,1P,12spaces,2 hots,neutral and ground,Single-phase,#6-1/0AWG Cu/Al,25,KA
Special Features
Ground bar
Product Type
BR Pon LC, 125A, Conv, 12 Space W/ Ground
extra long description
ETN BRP12N125G BR PON LC,125A, CONV
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BRP12N125G
Brand
Eaton
GTIN
00786689054953
UPC
786689054953
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP12N125G.
Jump To:

Similar Items

Similar items are close alternatives to BRP12N125G, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metalli...
  • Our Part #: BR1224N125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1224N125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.49) ·
BR1224N125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$120.49

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat