BR1224N125G - 12/24C 125A 1PH Conv Loadcenter W/ Ground Bar

Eaton

  • $120.49 (Each)
  • $120.49 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1224N125G
Manufacturer
Eaton
Manufacturer's Part Number
BR1224N125G
Description
12/24C 125A 1PH Conv Loadcenter W/ Ground Bar
BR Style 1-Inch Loadcenter, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 18.75 In Overall Height, Combination, 20 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116938940 / 00782116938940
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.49 (Each)
Resources
Images
 
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
 
BR1224N125G - Small Image
 
BR1224N125G - Large Image
 
BR1224N125G - Large Image
Specifications Sheets
 
 
BR1224N125G - Specification Sheet
Attachments
 
 
BR1224N125G - Specification Sheet
Brochures
 
 
BR1224N125G - Brochure
Other Links
 
 
BR1224N125G - Other
 
BR1224N125G - Other
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
120/240 V ac
Current Rating
125 A
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
Phase
1
amperage rating
HID Lighting
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Overall Length
5.19 in
Size
B3
Descriptions
Description
12/24C 125A 1PH CONV LOADCENTER W/ GROUND BAR
Long Description
BR Style 1-Inch Loadcenter, 12 Spaces, 24 Circuits, 125 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 in Overall Length, 14.31 in Overall Width, 18.75 in Overall Height, Combination, 20 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
20/24C BR Style 1-Inch Loadcenter, 125 A, 120/240 VAC, N3R
Special Features
Ground Bar;Includes Breqs125 Hold-Down Screw
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1224N125G BR style 1-inch loa
Additional Information
number of spaces
12
Number of Circuits
24
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
18.75 in
Mounting Type
Combination
Standards Met
UL 67 Listed;UL 50 Listed
Circuit Breaker Compatibility
BR Circuit Breaker
Made in USA
yes
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
5.1900 IN X 14.3100 IN X 18.7500 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR1224N125G
sub brand
ATLAS AMERICAN LIGHTING
series
Outdoor Area, Parking, Roadway, Security, Sidewalk
GTIN
00782116938940
UPC
782116938940
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
20 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1224N125G.
Jump To:

Similar Items

Similar items are close alternatives to BR1224N125G, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Plug-On Neutral Main Circuit Breake...
  • Our Part #: BRP12N125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP12N125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.94) ·
BRP12N125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat